Beli cylinder hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Barton Tools Double Acting Hydraulic Cylinder
    Mulai

    Rp10.999.900

    Barton Tools Double Acting Hydraulic Cylinder
    atribut:
    • Pump System: Double Acting
  2. KZE Actuator Pneumatic System Double Acting (Aktuator)
    Mulai

    Rp599.900

    KZE Actuator Pneumatic System Double Acting (Aktuator)
    atribut:
    • Air Pressure (bar): 2-8
    • Body: Extruded Aluminium Alloy
    • ISO: ISO5211, DIN3337
    • O-Ring: NBR
    • Operating Temperature (°C): -20 to 80
    • Type: System : Double Acting-Air Return
  3. MAXIM Hydraulic Cylinder
    Mulai

    Rp4.199.900

    MAXIM Hydraulic Cylinder
    atribut:
    • UNSPSC: 31160000
  4. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  5. FESTO Quarter Turn Actuator DFPD Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  6. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  7. SMC Compact Cylinder with Guide MGPM20-2
    Mulai

    Rp2.099.900

    SMC Compact Cylinder with Guide MGPM20-2
    atribut:
    • Tube Inner Diameter (Φmm): 20
  8. Takaha Kiko Long Stroke Solenoid
    Mulai

    Rp1.099.900

    Takaha Kiko Long Stroke Solenoid
    Deskripsi:
    A long stroke solenoid with a range of motion of 35 mm. Can be used with pull or push!
    atribut:
    • Overall Length (mm): 84 (frame)
    • Mass (g): 480
    • Plunger Diameter (mm): 12
    • Dimensions (H x W x L) (mm): 38x30x84
  9. TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Mulai

    Rp4.299.900

    TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Deskripsi:
    With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.
    atribut:
    • Stroke (mm): 35
    • Inner Diameter (mm): 25.0
    • Nominal Pressure (MPa): 16.0
    • Screw: Male Screw
  10. Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    32%
    Mulai

    Rp8.799.900

    Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    Deskripsi:
    Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carrying
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 5
    • Maximum Cylinder Capacity Advance (kN): 45
    • Stroke (mm): 76
    • Collapsed Height A (mm): 165
    • Extended Height B (mm): 241
    • Base to Advance Port H (mm): 38
    • Cylinder Bore Diameter E (mm): 130.3
    • Cylinder Effective Area Advance (cm²): 6.5
    • Material: Steel
    • Oil Capacity Advance (cm³): 50
    • Outside Diameter D (mm): 177
    • Plunger Diameter F (mm): 95.2
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 76
    • Saddle Protrusion from Plunger K1 (mm): 3
    • Surface Treatment: Nickel-Plated
  11. Barton Tools Hydraulic Cylinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)
    Mulai

    Rp20.999.900

    YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)
    Deskripsi:
    YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools.
  13. Chitose Folding Chair (Kursi Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp609.900

    Chitose Folding Chair (Kursi Lipat)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  14. CHIEF Hydraulic Cylinder
    Mulai

    Rp6.299.900

    CHIEF Hydraulic Cylinder
    atribut:
    • UNSPSC: 31160000
  15. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp41.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  16. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
Daftar Harga cylinder hydraulic Terbaru November 2026
WEKA Multi Stage Hydraulic CylinderRp1.499.900
Barton Tools Double Acting Hydraulic CylinderRp10.999.900
KZE Actuator Pneumatic System Double Acting (Aktuator)Rp599.900
MAXIM Hydraulic CylinderRp4.199.900
Masada Hydraulic PumpRp10.999.900
FESTO Quarter Turn Actuator DFPD SeriesRp1.899.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SMC Compact Cylinder with Guide MGPM20-2Rp2.099.900
Takaha Kiko Long Stroke SolenoidRp1.099.900
TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)Rp4.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait